Bayco Products

50 ft. 14/3 ga SJEOW Extension Cord with Lighted Outlet in Blue

Part #BSL994  |  Manufacturer Part #SL-994

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cord jacket provides an increased level of oil and water resistance
  • Lighted outlet so you know you have power
  • Single male plug and a single female outlet
  • Cold weather-rated to remain flexible
  • OSHA NRTL Compliant
  • Rated at 15amps

Specifications

AMP: 15

Color Finish: Blue

Color Finish Category: Blues

Length: 50 ft

UL Listed: No

Wire Gauge: 14/3 ga