500W Convertible Single Fixture Halogen Work Light
500W Convertible Single Fixture Halogen Work Light
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each unit includes a spare bulb in a protective bulb holder
- Converts from a single floor work light to a tripod
- Powder coated for long wear
- Convertible single fixture
- Removable light racks easily convert into portable fixtures
- These work lights offer flexibility and an amazing amount of light
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Yellow
- Cord Length:
- 6 ft
- ETL Listed:
- No
- Height:
- 40 in
- Light Bulb Type:
- Halogen
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 500 W
- Weight:
- 7 lb