500 W Halogen Bulb (Pack of 2)
500 W Halogen Bulb (Pack of 2)
Frequently Purchased Together
Product Details
- Features a 210° articulating head that rotates a full 360°
- Optimized electronics provide regulated intensity
- The far-reaching beam of the Knucklehead® Haz-Lo® spot can help you locate hazards or victims from a distance
- Fits 1002, 1005 & 1022 halogen models
- Dome push-button actuator is easy to operate even when wearing heavy gloves
- Impact-resistance tested 2 meter
- Serialized for positive identification
- IPX4 rated for water-resistance
- Package contains 2 bulbs
Documents
Specifications
- Brand Model Compatibility:
- SL-1002, SL-1005, SL-1022
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-3/4 in
- Length:
- 4-3/4 in
- Light Bulb Type:
- Halogen
- NSF Certified:
- No
- Number of Lights:
- 1
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 500 W
- Weight:
- 0.75 lb
- Width:
- 3/4 in