Bayco Products

500W Single Fixture Halogen Work Light

Part #BSL1002  |  Manufacturer Part #SL-1002

Watts:

500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder coated for long wear
  • Each unit includes a spare bulb in a protective bulb holder
  • Converts from a single floor work light to a tripod
  • These work lights offer flexibility and an amazing amount of light
  • Removable light racks easily convert into portable fixtures
  • Single fixture

Specifications

Automatic Shut-Off: No

Bulb Type: Halogen

Color Finish: Yellow

Cord Length: 6 ft

ETL Listed: No

Number Of Lights: 1

UL Listed: No

Watts: 500

Weight: 3.5