B.C. Ltd DBA Kartners

Berlin 12 in. Double Shower Door Handle in Brushed Nickel

Part #K232781285  |  Manufacturer Part #2327812-85

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Berlin

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Length: 12 in

Material: Brass

UL Listed: No

Width: 1-3/8 in