0 items

Beacon Medaes HTM2022 Brass Flanged Locking Lever Handle Gas Ball Valve

B62116000

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
HTM2022
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Brass
Recommended Valve Application
Gas
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Dual Port
Valve Size
1/2 in
Valve Type
Gas Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday