Beacon-Morris

Models HB 72000 BTU Hot Water and Steam Unit Heater

Part #BHB72  |  Manufacturer Part #HB-72

BTU:

72000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Header type coil
  • Max working pressure 150 PSIG, 366° F
  • Totally enclosed motor (standard)
  • Horizontal air deflection louvers (standard)
  • Design certified by CSA (per CAN/CSA-C22.2 and UL1995)
  • Steam @ 2 lbs. @ heater with air entering @ 60° F

Specifications

BTU: 72000

Collection: Models HB

Configuration: Horizontal

Height: 21-3/4 in

MBH: 72

Max CFM: 1100

Power Source: [Hot Water, Steam]

Volts: 115/208/230/460V

Width: 18-3/8 in