115V 10360 BTU Kickspace Heater
Twin-Flo III® 115V 10360 BTU Kickspace Heater
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works with the hot water heating system in your home to keep hard-to-heat areas warm and comfortable
- Built-in fan gently blows heated air
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Installs in the kickspace under cabinets, in between floors or joists, and other tight spaces
- Sealed, triple-bearing construction for long life and quiet operation
Specifications
- BTU:
- 10360
- Coating:
- Galvanized
- Collection:
- Twin-Flo III®
- Flow Rate:
- 3 gpm
- Height:
- 3-7/8 in
- Horsepower:
- 17/50 hp
- Length:
- 12-3/4 in
- Material:
- Aluminum, Copper, Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 30.7 W
- Width:
- 18 in