16W 1-Light LED Wall Sconce in Brushed Nickel

You last purchased this on
 
Progress Lighting

Beam Collection 16W 1-Light LED Wall Sconce in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Beam Collection 16W 1-Light LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #PP71004900930
  • Item #7638923
  • Manufacturer Part #P710049-009-30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-light 16-watt LED wall bracket
  • Beam LED adds task lighting on either side or above a mirror to eliminate shadows on face when getting ready in the morning
  • A tubular design pairs with a square back plate to create the Beam Collection, an LED fixture for bath and vanity areas
  • 62.5 lumens per watt
  • Etched opal glass shade
  • Measures 10 1/2"W x 4 3/4" H
  • Features a plated Brushed Nickel finish
  • An integrated LED source provides a variety of energy, maintenance and cost savings benefits for the homeowner
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
0.133
Application:
Lighting
CSA Certified:
No
Collection:
Beam Collection
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
90
Color Temperature:
3000
Depth:
3-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
1036
Lumens per Watt:
62.8
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Wall Bracket
Smart Home Enabled:
No
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
16 W
Weight:
1.55 lb
Width:
10-1/2 in