Beck Manufacturing 1 in. Plain End Schedule 160 Black Seamless Nipple

BSN160PEG

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Seamless, Straight
Length
4 in
Material
Carbon Steel
Schedule Class
160

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday