2 in. Cast Iron Standard Fill Alarm in Blue (Less Gauge)
2 in. Cast Iron Standard Fill Alarm in Blue (Less Gauge)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 5-3/4 in
- Material:
- Cast Iron
- Product Type:
- Standard Fill Alarm