1/30 hp 230V Automatic Condensate Pump with 6 ft. Cord
Beckett™ 1/30 hp 230V Automatic Condensate Pump with 6 ft. Cord
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Beckett™
- Cord Length:
- 6 ft
- Flow Rate:
- 145 gpm
- Horsepower:
- 1/30 hp
- Power Source:
- Electric
- Pump Application -:
- Furnaces
- Pump Body Material:
- Plastic
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 60
- Volts:
- 230V