Fusible Hand Wheel for 165F Fusible Valve
Fusible Hand Wheel for 165F Fusible Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Robust handwheel design, improved in 2018. 165°F or 200°F closing temperature, depending on model
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1 in
- Height:
- 1/2 in
- Product Type:
- Fusible Hand Wheel
- Width:
- 1 in