Beckett SEMI-FLUSH MOUNT

Part #H4823IR  |  Manufacturer Part #4823IR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15 year finish warranty
  • Artisanal details, a rich finish and artisanal elements add warm rustic style
  • Lifetime warranty on electrical wiring and components
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Beckett

Color Finish: Iron Rust

Color Finish Category: Iron Tones

Diameter: 14 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 12-1/2 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting, Up Lighting

Material: Steel

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 100

Weight: 7