9.5 oz. Underpad Twill in Blue

You last purchased this on
 
Beck's Classic Manufacturing

9.5 oz. Underpad Twill in Blue

This product requires certification to purchase.
You last purchased this on
 
Beck's Classic Manufacturing

9.5 oz. Underpad Twill in Blue

  • Fast #
  • Part #BTW7136BLUE
  • Item #7475213
  • Manufacturer Part #TW7136BLUE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Top Cloth 50% Polyester/50% Cotton Blended Twill
  • Heavyweight polyester/rayon soaker for excellent absorbency and containment
  • Underpad Soaker, 9.5 ounce
  • 34" x 36"
  • Blue barrier
  • Lead free, latex free
  • Launderable vinyl barrier
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Blue
Length:
36 in
Product Type:
Underpad
Size:
9.5 oz
Width:
34 in