34 in. Polyester, Vinyl, Cotton and Rayon Underpad in Tan
Ibex 34 in. Polyester, Vinyl, Cotton and Rayon Underpad in Tan
Package Quantity Info:
DZ: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Top cloth is 50% polyester/50% cotton blended twill
- Soaker is polyester/rayon for excellent absorbency and containment
- 8 ounce stainfighter underpad
- Green plaid
- Dimensions: 34" x 36"
- Launderable, durable
Specifications
- ADA Compliant:
- No
- Collection:
- Ibex
- Color Finish Name:
- Tan
- Length:
- 34 in
- Material:
- Cotton, Fiber, Plastic
- Material Type:
- Polyester, Vinyl, Rayon
- Product Type:
- Underpad