Beckson Industrial Products

36 in. Meter Pit Hand Pump

Part #B136PF  |  Manufacturer Part #136PF

Material

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight, 36" pump
  • Self Priming
  • Easy to operate
  • Inexpensive
  • The quickest way to get rid of water in a meter pit or valve box is to use this self priming hand pump
  • Simply place the end of the pump in the liquid and start pumping the handle, it’s that easy
  • The pump has a built in foot valve to keep from back siphoning
  • You can add an optional stone strainer to keep larger rocks and debris out of the pump prolonging the life of the unit
  • This pump is built from impact resistant PVC and is non-sparking
  • The pump moves 35 oz of liquid per stroke

Specifications

Discharge: 3 ft

End Connection 2: Meter

End Connections: Hose x Meter

Pump Application: Straight Centrifugal

Type: B136PF

UL Listed: No