Lil' Dolly™ 75 lb. 5 gal Pail Bucket Dolly

Part #BDOLLY3B  |  Item #7475954  |  Manufacturer Part #DOLLY-2-BK

Call for Pricing EACH

Size:

5 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Food Processing, Hospitals, Hotels, Restaurants

Collection: Lil' Dolly™

Color Finish: Black

Material: Plastic

Material Type: ABS

Size: 5 gal

Tool Type: Bucket Dolly

Work Load Limit: 75