Beckson Industrial Products Meter Biaxial Polyvinylchloride Hand Pump

B136PF

Material

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to operate
  • Inexpensive
  • Lightweight, 36" pump
  • Self Priming
  • Simply place the end of the pump in the liquid and start pumping the handle, it’s that easy
  • The pump has a built in foot valve to keep from back siphoning
  • The pump moves 35 oz of liquid per stroke
  • The quickest way to get rid of water in a meter pit or valve box is to use this self priming hand pump
  • This pump is built from impact resistant PVC and is non-sparking
  • You can add an optional stone strainer to keep larger rocks and debris out of the pump prolonging the life of the unit

SPECIFICATIONS

Color Finish
Grey
Discharge
3 ft
End Connection 1
Hose
End Connection 2
Meter
End Connections
Hose x Meter
Length
36 in
Material
Plastic
Material Type
PVC
Pump Application
Straight Centrifugal
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday