Beekman *CVR* I 1-LIGHT WALL

Part #HUD2121PB  |  Manufacturer Part #2121-PB

Type:

K1229-LAW-NY
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Beekman

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 5-1/2 in

ETL Listed: No

Height: 17-1/4 in

Installation Type: Wall Mount

Length: 5-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Traditional

Material: Fabric, Metal

Number Of Lights: 1

Type: K1229-LAW-NY

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 5 in