1-87/100 in. 304 Stainless Steel Cover Plate
Standard Series 1-87/100 in. 304 Stainless Steel Cover Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The cover plate is the standard top fixture for securing the clamp with hexagon head bolts
Documents
Specifications
- Collection:
- Standard Series
- Length:
- 1-87/100 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Cover Plate
- Thickness:
- 0.12 in
- Weight:
- 0.07 lb
- Width:
- 1-11/50 in