125ml 4 oz. Polypropylene Autoclavable Bottle 12 Pack
125ml 4 oz. Polypropylene Autoclavable Bottle 12 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For chemicals, specimens and general use
- Autoclavable
- Wide-mouth polypropylene bottles with ribbed, leakproof caps
Specifications
- CE Approved:
- No
- Capacity:
- 125 mL
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Package Quantity:
- Pack of 12
- Product Type:
- Autoclavable Bottle
- Size:
- 125 mL
- UL Listed:
- No
- Weight:
- 2 lb