Bel-Art Products

4-1/2 in. Disposal Desiccant Cartridge for F42025-0000 Desiccator

Part #BF420450160  |  Manufacturer Part #F42045-0160

Diameter:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color change indicates when saturated
  • Reusable
  • Indicating desiccant cartridges are shipped ready to use in sealed pouches
  • Silica gel beads change from blue to pink when saturated with water
  • Regenerate with gentle overnight heating at 50°C

Specifications

Brand Model Compatibility: F42025-0000 Desiccator

CE Approved: No

Color Finish: [Blue, Pink]

Diameter: 4-1/2 in

EPA Compliant: No

Material: Silica

Maximum Temperature: 300

NSF Certified: No

Type: Disposal Desiccant Cartridge

UL Listed: No

Weight: 0.5