50 ft. Bench Liner in White

Part #BF246750000  |  Item #4935038  |  Manufacturer Part #F24675-0000

Call for Pricing EACH

Length:

50 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposable Labmat™ Bench Liner speeds clean-up and safeguards work surfaces from stains, spills and wear
  • Highly absorbent upper surface traps up to 420ml/m² of water, dyes and chemicals
  • Flexible polyethylene backing is non-skid and prevents soak through of most solutions
  • Labmat™ liner is 20” wide and is packed in 50' rolls, in a carton
  • Easily cut off with scissors while the roll is retained in the dispenser

Documents

Specifications

Capacity: 420 mL

Color Finish: White

Color Finish Category: Whites

Length: 50 ft

Material: Plastic

Product Type: Bench Liner

Width: 20 in