5.3 gal Polyethylene and Polypropylene Carboy with Spigot
5.3 gal Polyethylene and Polypropylene Carboy with Spigot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low density polyethylene with polypropylene screw closure
- Convenient wide shoulder handles
- Suitable for collecting and dispensing distilled water, reagents and acids
- Includes spigot
- Autoclavable at 121°C
Specifications
- Capacity:
- 5.3 gal
- Material:
- Plastic
- Material Type:
- Polyethylene, Polypropylene
- Product Type:
- Carboys