6 ft. Long Handled Dipper 32 oz.

You last purchased this on
 
Bel-Art Products

6 ft. Long Handled Dipper 32 oz.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bel-Art Products

6 ft. Long Handled Dipper 32 oz.

  • Fast #
  • Part #BF367810032
  • Item #4930218
  • Manufacturer Part #F36781-0032
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • These dippers will not rust or corrode and provide excellent chemical resistance
  • Twelve foot handled versions feature 2 piece screw-together design for easier transportation
  • For easy sampling from tanks, lakes, manholes, clarifiers and other locations
  • Requires Certification

Specifications

Capacity:
32 oz
Diameter:
1-1/8 in
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Dipper
Size:
1000 ml