7 in. Polypropylene Pipette Support Stand for 28 Places
7 in. Polypropylene Pipette Support Stand for 28 Places
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vertical pipette support stand has a small footprint saving valuable bench top space
- Stand can support 10 pipettes up to 14 mm in diameter and 18 pipettes up to 11 mm in diameter
- Holds 28 pipettes
- The lower plate has 4 mm diameter holes to hold pipettes off table top and allow for proper drainage
Specifications
- CE Approved:
- No
- Diameter:
- 7 in
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Pipette Support Stand
- UL Listed:
- No