Bel-Art Products

75ml Polypropylene Buchner Funnel 2-Piece

Part #BH146010000  |  Manufacturer Part #H14601-0000

Size:

75 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight and durable
  • Bottom and top can be separated for easier cleaning
  • Autoclavable to 121° C

Documents

Specifications

CE Approved: No

Capacity: 75 mL

Diameter: 2-3/16 in

EPA Compliant: No

Height: 4-3/8 in

Inside Diameter: 2-5/16 in

Length: 1-15/16 in

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 250

NSF Certified: No

Package Quantity: Piece of 2

Size: 75 mL

Type: Buchner Funnel

UL Listed: No