8-3/8 in. Polypropylene Pipette Support Rack for 50 Pipette
8-3/8 in. Polypropylene Pipette Support Rack for 50 Pipette
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The top and middle tiers have 16 mm diameter holes while the bottom holes taper from 16 mm to 6 mm
- Pipette tips do not come in contact with table surface ensuring drainage and reducing risk of damage
- Stores 50 pipettes
- Autoclavable
- The support plates have handles facilitating rack transport
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Height:
- 8-3/4 in
- Length:
- 8-3/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Product Type:
- Pipette Support Stand
- UL Listed:
- No
- Width:
- 4-1/2 in