Adjustable 3 to 9 ft. Aluminum Handled Dipper 1000 mL
Adjustable 3 to 9 ft. Aluminum Handled Dipper 1000 mL
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Telescoping handle from 3 to 9 feet provides a long reach for otherwise inaccessible spots
- Length adjustments are made with spring buttons that are 6" apart
- Safely take samples of water, sewage, wastes and effluents from lakes, streams, clarifiers or ponds
- A 1000 mL graduated polypropylene pitcher is mounted on a handle
Specifications
- Capacity:
- 1000 mL
- Length:
- 9 ft
- Material:
- Aluminum