Bel-Art Products Economy Wide Mouth Bottle (Case of 12)

BF10632000

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Autoclavable
  • For chemicals, specimens and general use
  • Translucent, polypropylene bottles with ribbed, leakproof caps
  • Wide-mouth

SPECIFICATIONS

Capacity
250 mL
Material
Plastic
Material Type
Polypropylene
Package Quantity
Case of 12

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday