Hot-Hand™ Silicone and Rubber Hot Hand Protector in Red

Part #BF380000000  |  Item #5121197  |  Manufacturer Part #F38000-0000

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safe, non-slip protection against very hot or cold items
  • Flexible
  • Multiple studs with concave tips cover surface of the mitt, providing secure grip on virtually all hot/cold surfaces
  • End pockets accept thumb and fingers to grasp objects
  • Once size fits all hands - left or right

Documents

Specifications

Collection: Hot-Hand™

Color Finish: Red

Color Finish Category: Reds

Disposable: No

Length: 7-1/2 in

Material: [Silicone, Rubber]

Maximum Temperature: 260

Reusable: Yes

Temperature Range: -57 to 260 Deg C (-70 to 500 Deg F)