5-7/8 in. Forged Look Flat Bottom Pull in Polished Nickel

You last purchased this on
 
Jeffrey Alexander

Belcastel 1 5-7/8 in. Forged Look Flat Bottom Pull in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jeffrey Alexander

Belcastel 1 5-7/8 in. Forged Look Flat Bottom Pull in Polished Nickel

  • Fast #
  • Part #JMO6373128NI
  • Item #7069763
  • Manufacturer Part #MO6373-128NI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center to center: 128 mm
  • Projection: 1-3/16"
  • Belcastel 1 forged look flat bottom pull
  • Two 1" and two 1-3/4" breakaway screws included
  • Perfect for kitchens, baths and furniture
  • Individually wrapped to protect the product from damage
  • Available in 9 different finishes
  • Color: Silver/nickel/chrome
  • Features higher hand clearance - great for universal design and aging in place
  • Lifetime warranty
  • Requires Certification

Specifications

Collection:
Belcastel 1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/16 in
Diameter - Base:
7/8 in
Hardware Type:
Cabinet Pull
Length:
5-7/8 in
Material:
Zinc
Style:
Industrial, Rustic, Transitional
Width:
3/4 in