7-1/8 in. Flat Bottom Cabinet Pull in Polished Nickel
Belcastel 1 7-1/8 in. Flat Bottom Cabinet Pull in Polished Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center to center: 160 mm
- Projection: 1-3/16"
- Belcastel 1 forged look flat bottom pull
- Lifetime warranty
- Perfect for kitchens, baths and furniture
- Individually wrapped to protect the product from damage
- Available in 9 different finishes
- Color: Silver/nickel/chrome
- Features higher hand clearance - great for universal design and aging in place
Specifications
- Collection:
- Belcastel 1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 7-1/8 in
- Material:
- Zinc
- Style:
- Industrial, Transitional
- Width:
- 3/4 in