1 Gang Horizontal Duplex Cover Device in Grey

You last purchased this on
 
TayMac

1 Gang Horizontal Duplex Cover Device in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
TayMac

1 Gang Horizontal Duplex Cover Device in Grey

  • Fast #
  • Part #T51800
  • Item #4869272
  • Manufacturer Part #5180-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Self-closing lids assure weatherproof protection when the receptacle is not in use
  • Provides weatherproof protection for an outdoor receptacle
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Multi-lingual instructions in each package
  • NEMA® 3R rated
  • Includes gasket and mounting hardware
  • Designed for a horizontal outlet
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
2-13/16 in
Material:
Aluminum
NEMA:
NEMA 3R
Number Of Gangs:
1
Product Type:
Weatherproof Box Cover
UL Listed:
Yes