1/12 HP 115V Circulating Booster Pump

You last purchased this on
 
Bell & Gossett

100 Series 1/12 HP 115V Circulating Booster Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bell & Gossett

100 Series 1/12 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B106189
  • Item #9023
  • Manufacturer Part #106189
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Resilient mounting provides quiet, dependable service with minimum annual lubrication
  • The motor design, coupled with its overall hydraulic performance, allows the series 100 to overcome system related noise caused by valves, fittings, or piping
  • Three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced
  • Requires Certification

Specifications

AMP:
1.75
Application:
Residential, Heating
Collection:
100 Series
End Connection 1:
Flanged
Fitting Size 1:
1-1/2 in
Flow Rate:
33 gpm
Horsepower:
1/12 hp
Impeller:
Plastic
Length:
14-7/8 in
Maximum Feet of Head:
8
Maximum Temperature:
225
NSF Certified:
No
Power Source:
Electric
Pressure - High:
125
Pump Application -:
Hydronic Heating
Pump Body Material:
Cast Iron
Pump Mounting:
Free Standing
Pump Phase:
1
RPM:
1725
UL Listed:
No
VA Cat 60 Hz:
115
Weight:
20 lb