0 items

Bell & Gossett 115V Circulator Pump

B106197LF

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Resilient mounting provides quiet, dependable service with minimum annual lubrication
  • The motor design, coupled with its overall hydraulic performance, allows the series 100 to overcome system related noise caused by valves, fittings, or piping
  • Three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
3/4 in x 1-1/4 in
Flow Rate
33 gpm
Horsepower
1/2 hp
Lead Law Compliant
Yes
Pump Application
Heating
Pump Body Material
Bronze
Pump Phase
1
RPM
1725
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday