2-1/2 in. NPT Circulator Setter
2-1/2 in. NPT Circulator Setter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optimize the operating performance of HVAC systems
- Accurate fluid flow control
- Three function precision instrument providing flow balance, flow metering and shut-off
- Lead-free brass bod
- Calibrated name plate
- Memory stop screw/button
- Integral valved read-out ports
- Permits draining of terminal units without draining circuit piping
- Sweat or NPT connections
- Drain/purge connection
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass, Cast Iron
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Type:
- Circuit Setter Balance Valve