Bell & Gossett
3/4 in. Air Valve
Part #B113076 | Item #1005994 | Manufacturer Part #113076
$
880.00
EACH
(Pricing is for 3/4 in)
Fitting Sizes
Product Details
- Designed to purge free air from liquid systems
Documents
Specifications
Color Finish: Red
End Connection 1: FNPT
End Connections: FNPT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Height: 9-5/8 in
Material: Cast Iron
Width: 4-1/2 in