30 lb. Pig Lead

You last purchased this on
 
Belmont Metals

30 lb. Pig Lead

This product requires certification to purchase.
You last purchased this on
 
Belmont Metals

30 lb. Pig Lead

  • Fast #
  • Part #PP64301
  • Item #4932212
  • Manufacturer Part #5002A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ingot of lead used for pipe and fitting joints
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Material:
Lead
Product Type:
Lead Ingots
Size:
30 lb