0 items

Bemis Eljer® Emblem 16-13/16 in. Round Toilet Seat

B1240200

Color Finish

Starting at $52.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color-matched bumpers and hinges
  • Fits Eljer® Emblem round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Resilient plastic with molded-in color resists wear, chips and stains
  • TOP-TITE® hinge with the Hex-Tite® bolt system provides a secure fit

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Residential
Brand Model Compatibility
Eljer® Emblem Round Bowls
CARB OTC LEED Compliant
No
Collection
Eljer® Emblem
Color Finish
Blush
Color Finish Category
Pinks
GSA Approved
No
IAPMO Listed
Yes
Length
16-13/16 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday