0 items

Bemis Sta-Tite® 16-5/8 in. Heave Duty Round Closed Front Toilet Seat with Cover

B790TDGSL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color-matched bumpers and hinges
  • Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
  • DuraGuard® Antimicrobial Built-In Seat Protection™ does not protect users against bacteria, viruses, or other disease organisms always clean and wash this product thoroughly before and after each use
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Non-corrosive 300 series stainless steel posts and pintles
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Hospitality
CARB OTC LEED Compliant
No
Collection
Sta-Tite®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
16-5/8 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday