17-3/16 in. Elongated Toilet Seat in Shell
17-3/16 in. Elongated Toilet Seat in Shell
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid resilient plastic with molded-in color resists wear, chips and stains
- Color-matched plastic hinges
- Fits American Standard® Elisse 2008.019 toilet bowl
- Three year warranty
- Made with eco-friendly materials and processes
- Fits all elongated toilets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- American Standard® Elisse 2008.019 Toilet Bowls
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Pinks
- Color Finish Name:
- Shell
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 17-3/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 16-3/8 in