0 items

Bemis 18-3/16 in. Elongated Toilet Seat

BLC212

Color Finish

Starting at $244.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color-matched bumpers and hinges
  • Fits American Standard® Roma 2009017, Luxor 2003036 and Carlysle 2010031 toilet bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Resilient plastic with molded-in color resists wear, chips and stains

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Residential
Brand Model Compatibility
American Standard Roma 2009.017, Luxor 2003.036 and Carlysle 2010.031 Toilet Bowls
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
18-13/16 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
16-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday