Bemis 18-7/8 in. Elongated Bowl Closet Toilet Seat

B1500EC

Color/Finish

Starting at $21.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color-matched bumpers and hinges create a streamline look
  • Durable molded wood with superior high-gloss finish that resists chipping and scratching
  • Easy•Clean & Change hinges enable quick seat removal for easy cleaning and replacement
  • Fits all elongated toilets
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Bone
Color Finish Category
Neutrals
GSA Approved
No
Hardware Included
Yes
Height
2 in
IAPMO Listed
No
Length
18-7/8 in
Material
Molded Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday