Elongated Closed Front Toilet Seat with Cover in White

This product has been replaced by

Church Seat White Elongated Closed Front with Cover Toilet Seat
Church Seat Elongated Closed Front with Cover Toilet Seat in White
Manufacturer Part #1200E4 000
You last purchased this on
 
Bemis

Affinity™ Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Church Seat White Elongated Closed Front with Cover Toilet Seat
Church Seat Elongated Closed Front with Cover Toilet Seat in White
Manufacturer Part #1200E4 000
Bemis

Affinity™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B1200E3000
  • Item #7109943
  • Manufacturer Part #1200E3 000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Whisper Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
  • Sta-tite® Seat Fastening System™ never loosens and installs with ease
  • Precision Seat Fit™ with 1/2" front to back adjustability provides the perfect bowl fit
  • Made with environmentally friendly materials and processes
  • Super grip bumpers prevent the seat from shifting on the toilet bowl, providing greater stability
  • Easy Clean and Change® hinge allows for removal of seat for easy cleaning and replacement
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Application:
Residential
Brand Model Compatibility:
B200E3000
CARB OTC LEED Compliant:
No
Collection:
Affinity™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
18-3/4 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14 in