Round Closed Front Toilet Seat with Cover in Bone

This product has been replaced by

Church Bone Round Closed Front with Cover Toilet Seat
Church Round Closed Front with Cover Toilet Seat in Bone
Manufacturer Part #200E4B 006
You last purchased this on
 
Bemis

Affinity™ Round Closed Front Toilet Seat with Cover in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Church Bone Round Closed Front with Cover Toilet Seat
Church Round Closed Front with Cover Toilet Seat in Bone
Manufacturer Part #200E4B 006
Bemis

Affinity™ Round Closed Front Toilet Seat with Cover in Bone

  • Fast #
  • Part #B200E3006
  • Item #7165102
  • Manufacturer Part #200E3 006
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Whisper Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
  • Sta-tite® Seat Fastening System™ never loosens and installs with ease
  • Precision Seat Fit™ with 1/2" front to back adjustability provides the perfect bowl fit
  • Made with environmentally friendly materials and processes
  • Made in the USA
  • Super grip bumpers prevent the seat from shifting on the toilet bowl, providing greater stability
  • Easy Clean and Change® hinge allows for removal of seat for easy cleaning and replacement
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Affinity™
Color Finish Category:
Neutrals
Color Finish Name:
Bone
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
16-3/4 in
Seat Features:
Slow-Close
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/8 in