Elongated Closed Front with Cover Toilet Seat in White
Connor™ Elongated Closed Front with Cover Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hinges are designed to prevent wobbling
- Not recommended for steel tubing
- Top Tite® hinges contain metal pintles, non-corrosive top-titening bolts, and wing nuts
- Made with environmentally friendly materials and processes
- Made in the USA (Sheboygan Falls, WI)
- Plastic tubing requires 63PT insert and 60PT sleeve
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Connor™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 15 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 2-26/125 in