Bemis Easy®Clean & Change® Plastic Elongated Closed Front Toilet Seat in White

B1800EC006

Color Finish

(Pricing is for White)

$41.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Color-matched bumpers and hinges
  • Easy Clean and Change® hinge allows for removal of seat for easy cleaning and replacement
  • Fits all manufacturers' elongated bowls
  • Made in the USA
  • Made with environmentally friendly materials and processes
  • Resilient plastic with molded-in color resists wear, chips and stains

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Residential
CARB OTC LEED Compliant
No
Collection
Easy®Clean & Change®
Color Finish
White
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
Yes
Length
18-3/4 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday