Round Closed Front Toilet Seat with Cover in Twilight Blue

You last purchased this on
 
Bemis

Eljer® Emblem Round Closed Front Toilet Seat with Cover in Twilight Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Eljer® Emblem Round Closed Front Toilet Seat with Cover in Twilight Blue

  • Fast #
  • Part #B1240200024
  • Item #519595
  • Manufacturer Part #1240200 024
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Twilight Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Basic Top-Tite® hinges tighten from the top
  • Made with eco-friendly materials and processes
  • Proudly made in the USA
  • Fits Eljer® Emblem round toilets
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
Eljer® Emblem Round Bowls
CARB OTC LEED Compliant:
No
Collection:
Eljer® Emblem
Color Finish Category:
Blues
Color Finish Name:
Twilight Blue
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/16 in
IAPMO Listed -:
Yes
Length:
16-13/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-1/2 in